Shop All Toilet and Urinal Accessories
Big John
Toilet Support, 5-7.5In, Wall Mount Toilet
Mfr # 612011919-S
Zoro # G3668305
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Kohler(R), Pro Flow
- Size 5 in x 7 1/2 in
- Material Flexible PVC, High Impact ABS, Steel
- Includes Adhesive Caulk, Support Stops
- Fixture Type Toilets
Product Information
- Brand Big John
- MFR # 612011919-S
- Zoro # G3668305
- Country of Origin United States
- Category Toilet and Urinal Accessories
Dimensions
Size | 5 in x 7 1/2 in |
Details
Fits Brand | American Standard, Kohler(R), Pro Flow |
Material | Flexible PVC, High Impact ABS, Steel |
Includes | Adhesive Caulk, Support Stops |
Item | Toilet Support |
Fixture Type | Toilets |
For Use With | Wall Mounted Toilets |
Material of Construction | High Impact ABS, Zinc coated steel shaft |
Description
Toilet Support
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-50-RF)
- DIXON Cam and Groove, Dust Plug 6", AL (600-DP-AL)
- LEGRIS Plug, 10mm Tube Size, Polymer, Red, 10 PK (3126 10 00)
- TOTO Toilet Seat, Elongated, White, With Cover, polypropylene, Elongated (SS124#01)
- BIG JOHN Toilet Support, 7.5-14In, Wall Mount (612011919)
- BIG JOHN Plunger Splash Guard, Plastic, Adjstbl, PK3 (PSG)
- BIG JOHN Toilet Support Stop (1SS)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Fresh, 17 1/2x20 3/8, Black, PK6 (IMP 1525-5)
- SLOAN Spud Coupling F20A Cp Repair Kit Spud Coupling 1 (0306538)
- SANASTAR Wizkid Antimicrobial Big A Toilet Mats, Black 6 Mats/Box - (BIG A-BL Box)
- Big John Toilet and Urinal Accessories