Shop All Pallet Jacks
Big Joe
Powered Pallet Jack, Li-Ion, 24V
Mfr # LPT26
Zoro # G6352325
product price: $3,124.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$3,124.99
Free 30-Day Returns
Key Features
- Includes Battery Compartment, Charger
- Overall Height 46 in
- Charge Time 2 hr
- Fork Style Standard
- Battery Type Li-Ion
Product Information
- Brand Big Joe
- MFR # LPT26
- Zoro # G6352325
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 46 in |
Width Across Forks | 27 in |
Overall Length | 60 1/2 in |
Fork Width | 27 in |
Maximum Lifting Height | 7 1/2 in |
Fork Length | 48 in |
Width Between Forks | 15 2/8 in |
Lifting Height per Pump | 7 1/2 in |
Overall Width | 27 in |
Description
2,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 48 in, Fork Width 27 in, Width Across Forks 27 in, Width Between Forks 15 2/8 in, Overall Length 60 1/2 in, Overall Width 27 in, Overall Height 46 in, Maximum Lifting Height 7 1/2 in, Fork LxW 48 in x 27 in, Overall LxWxH 60 1/2 in x 27 in x 46 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Puller Tool, For Stem Casters (89900)
- ZORO SELECT Entry Roller (D227)
- DAYTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (29XP28)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- BIG JOE P33 Semi Electric Pallet Jack w/27"x45 (P33)
- BIG JOE Electric Pallet Jack, Capacity 3000 Lb (E30)
- BIG JOE Capacity Electric Pallet Truck, 4000lb (D40 27x48)
- BIG JOE AC Walkie Pallet Truck, 4500 lb. Cap. (WPT-45-2745-S-BB224AG)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE:27"x48"–CAPACITY: 5500 LB-NYLON WHEELS (AC55-2748NW)
- HOMECARE PRODUCTS VJ 5500 & 6600 Standard Manual Hydraulic Pallet Jack Load Wheel Kit (HO1772311)
- NOBLELIFT FOUR-WAY PALLET JACK - FORK SIZE: 33"x48" – CAPACITY: 4400 LBS (AC-4WAY-3348)
- Big Joe Pallet Jacks & Pallet Tilters