Shop All Personnel Lifts
Big Joe
Personnel Lift, Push-Around Drive, 4 ft 6 in Max. Work Height
Mfr # J0-118
Zoro # G8025648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,719.99
Free 30-Day Returns
Key Features
- Drive Push-Around
- Power Source Battery
- Load Capacity 750 lb
- Closed Height 4 ft 6 in
- Max. Work Height 15 ft
Product Information
- Brand Big Joe
- MFR # J0-118
- Zoro # G8025648
- Country of Origin China
- Category Personnel Lifts
Dimensions
Closed Height | 4 ft 6 in |
Max. Work Height | 15 ft |
Details
Item | Personnel Lift |
Drive | Push-Around |
Power Source | Battery |
Load Capacity | 750 lb |
Description
Personnel Lift, Drive Push-Around, Power Source Battery, Load Capacity 750 lb, Closed Height 4 ft 6 in, Max. Work Height 15 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT Roll Pin, 6 x 30mm (D606)
- MAGLINER General Purpose Hand Truck, 48 In. H (HMKF11AA2)
- ZORO SELECT Caster Wheel, Steel, 8 in., 7000 lb. (W-830-FSB-3/4)
- JLG Personnel Lift, No Drive, 440 lb Load Capacity, 5 ft Max. Work Height (830P)
- VESTIL SCISSOR DOCK OPTION APPROACH RAMP 8x60 (WL-AR8)
- VESTIL Steel Work Platform w/2 Door Entry, 48x48 (WP-4848-DD)
- VESTIL Steel Work Platform, 36 x 36" (WP-3636)
- BALLYMORE Personnel Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 4 in Max. Work Height (BL-C14)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- VESTIL WORK PLATFORM W/CASTERS 2 DOOR ENTRY 48X48 (WP-4848-CA-DD)
- Big Joe Personnel Lifts