Shop All Pallet Jacks
Big Joe
AC Walkie Pallet Truck, 4500 lb. Cap.
Mfr # WPT-45-2745-S-BB224AG
Zoro # G1933957
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$5,928.99
Free 30-Day Returns
Key Features
- Overall Height 51 in
- Overall Length 70 1/2 in
- Overall Width 27 in
- Color Black, Yellow
- Load Capacity 4,500 lb
Product Information
- Brand Big Joe
- MFR # WPT-45-2745-S-BB224AG
- Zoro # G1933957
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 51 in |
Overall Length | 70 1/2 in |
Overall Width | 27 in |
Fork Height Raised | 8 13/64 in |
Fork Length | 45 1/2 in |
Fork Height Lowered | 3 1/4 in |
Width Between Forks | 13.5 in |
Width Across Forks | 27 in |
Fork Width | 6 in |
Back Rest Height | 30 in |
Handle Height | 51 in |
Overall LxWxH | 70 1/2 in x 27 in x 51 in |
Maximum Lifting Height | 8 1/4 in |
Minimum Lifting Height | 3 1/4 in |
Description
4,500 lb, Fork Style Standard, Fork Type Fixed, Fork Length 45 1/2 in, Fork Width 6 in, Width Across Forks 27 in, Width Between Forks 13.5 in, Overall Length 70 1/2 in, Overall Width 27 in, Overall Height 51 in, Frame Material Steel, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 8 1/4 in, Fork LxW 45 1/2 in x 6 in, Overall LxWxH 70 1/2 in x 27 in x 51 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- VESTIL TOEBOARD FOR PIPE SAFETY RAILING 48 INCHES BLACK (VDKR-4-TB-BK)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- BIG JOE Powered Pallet Jack, Li-Ion, 24V (LPT26)
- BIG JOE P33 Semi Electric Pallet Jack w/27"x45 (P33)
- BIG JOE Electric Pallet Jack, Capacity 3000 Lb (E30)
- BIG JOE Capacity Electric Pallet Truck, 4000lb (D40 27x48)
- PAKE HANDLING TOOLS Short Pallet Truck, 5500 lb. Cap, 21'' x 36'' (PAKPT08)
- GLOBAL INDUSTRIAL Manual High Lift Skid Jack Truck, 27 x 45, 2200 Lb. Capacity (585551)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- Big Joe Pallet Jacks