Shop All Stackers
This Product is Discontinued
Big Joe
83"H Semi-Electric Stacker, Load Cap. 2200 lb. (Discontinued)
Mfr # M22-116
Zoro # G0992603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 79 19/32 in
- Overall Length 63 in
- Overall Width 50
- Load Capacity 2,200 lb
- Lift Mechanism Hydraulic
Product Information
Dimensions
Overall Height | 79 19/32 in |
Overall Length | 63 in |
Overall Width | 50 |
Fork Length | 42 in |
Fork Width | 4 in |
Front Wheel Dia. | 3 3/4 in |
Lifting Height Min. | 1 in |
Lifting Height Max. | 116 in |
Rear Caster Dia. | 7 3/4 in |
Details
Load Capacity | 2,200 lb |
Item | Stacker |
Lift Mechanism | Hydraulic |
Lift Base Style | Adjustable Straddle |
Lift Mobility | Electric Lift, Manual Push |
Base Legs Inside Dim. | 38 in to 50 in |
Includes | Polycase Battery and Internal Charger |
Lift Control | Hand Lever |
Base Legs Outside Dim. | 44 in to 58 in |
Frame Material | Steel |
Invertible Forks | No |
Caster Wheel Type | (2) Nylon Swivel |
Load Center | 24 in |
Lift Voltage | 24V DC |
Description
Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Overall Length 63 in, Overall Width 50 in, Load Center 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.