Shop All Stackers
Big Joe
76-1/2" H Straddle Stacker, Load Cap. 2200 lb.
Mfr # S22-62
Zoro # G0992649
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$7,618.99
Free 30-Day Returns
Key Features
- Overall Height 76 1/2 in
- Overall Length 62 in
- Overall Width 56 in
- Color Black, Yellow
- Load Capacity 2,200 lb
Product Information
Dimensions
Overall Height | 76 1/2 in |
Overall Length | 62 in |
Overall Width | 56 in |
Front Wheel Dia. | 4 in |
Rear Wheel Dia. | 8 in |
Fork Length | 42 in |
Lifting Height Max. | 62 in |
Rear Caster Dia. | 4 in |
Front Caster Dia. | 4 in |
Lifting Height Min. | 1 in |
Fork Width | 4 in |
Overall LxWxH | 62 in x 56 in x 76 1/2 in |
Width Between Forks | 8 in |
Base Inside Width | 38 in to 50 in |
Handle Height | 51 in |
Axle-Mounted Wheel Dia. | 4 in |
Maximum Lifting Height | 5 ft 2 in |
Overall Height with Forks Lowered | 76 1/2 in |
Turning Radius | 4 ft 4 in |
Overall Height with Forks Raised | 98 1/4 in |
Drive Wheel Width | 2 3/4 in |
Base Outside Width | 44 in to 56 in |
Axle-Mounted Wheel Width | 2 7/8 in |
Drive Wheel Diameter | 8 1/4 in |
Lifting Height Range | 1 in to 5 ft 2 in |
Width Across Forks | 29 1/2 in |
Minimum Lifting Height | 1 in |
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 42 in, Fork Width 4 in, Width Between Forks 8 in, Width Across Forks 29 1/2 in, Minimum Lifting Height 1 in, Maximum Lifting Height 5 ft 2 in, Lifting Height Range 1 in to 5 ft 2 in, Overall Length 62 in, Overall Width 56 in, Overall Height with Forks Lowered 76 1/2 in, Overall Height with Forks Raised 98 1/4 in, Base Outside Width 44 in to 56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Hoist Arm (0041-028)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 6 in W, Polyester, Yellow (EE2806DTX6)
- KINEDYNE Corner Protector, Orange, 48" Size, Plastic (VB48GRA)
- BIG JOE 82-1/2" H Straddle Stacker, Load Cap. 2200 lb. (S22-116)
- BIG JOE 76-1/2" H Stacker, Load Cap. 2200 lb. (S22-62R)
- BIG JOE Stacker, Load Cap. 2200 lb. (CB 22-128)
- BIG JOE 83-51/64" H Straddle Stacker, Load Cap. 3000 lb. (S30-128)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- EXTREME MAX Extreme Max 5800.1066 PRO Snowmobile Lift with Wheel Kit - 1000 lbs. Capacity (5800.1066)
- VESTIL 63" Max H Adj. Arm Stacker Hand Pump/Pwr, Load Cap. 2000 lb. (SE/HP-63-AA)
- Big Joe Lifting Trucks