Shop All Turnout Gear
Big Jake
Firefighter Gloves, Black/Yellow, L, PR
Mfr # 5283-large
Zoro # G109008942
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Firefighting, Structural
- Palm Material Cowhide Leather
- Size L
- Color Black/Yellow
- Back Material Cowhide Leather, Elkhide Leather
Product Information
- Brand Big Jake
- MFR # 5283-large
- Zoro # G109008942
- Country of Origin United States
- Category Turnout Gear
Dimensions
Size | L |
Details
Application | Firefighting, Structural |
Item | Firefighter Gloves |
Palm Material | Cowhide Leather |
Color | Black/Yellow |
Back Material | Cowhide Leather, Elkhide Leather |
Cuff | Gauntlet |
Lining | Gore-Tex(R) CrossTech(R) |
Standards | NFPA 1971 |
Features | Back of Hand Two-Piece Back Relays Better Fit and Flex with Less Seam Exposure, Better Don and Doff, Better Grip (Less Fatigue) Direct Grip Palm Lining, Direct Grip Fabric First Responder Feedback Better Fit, Glove Insert with Film Technology, Kevlar(R) Tech- Fleece Palm Direct Grip Fabric Lining Provides a Strong and Secure Grip, Lining Grips the Hand vs the Hand Trying to Grip a Soft and Cushy Lining |
Description
Firefighting, Structural, Firefighter Gloves, Gauntlet Cuff, L, Black/Yellow, Cowhide Leather Palm Material, Cowhide Leather, Elkhide Leather Back Material, Lining Gore-Tex(R) CrossTech(R), Standards NFPA 1971, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Wool Liner Green S/M (0221RGRNSMD)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97198)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- SAS SAFETY SAS Safety 6939 Paint Suit - Extra Large (SAS-6939)
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Turnout Coverall, Tan, 3XL (FS1C0070003)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5284XL)
- SHELBY Firefighters Gloves, M, Cowhide Lthr, PR (5227 M)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- Big Jake Workwear and Protective Clothing