Shop All Wood Screws
Big Horn
Wood Screw, #8, 2-1/2 in, Stainless Steel Washer Head Square Drive
Mfr # 12613
Zoro # G304396721
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Head Type Washer
- Material Stainless Steel
- Color Zinc
Product Information
- Brand Big Horn
- MFR # 12613
- Zoro # G304396721
- UPC # 766565126134
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Square |
Material | Stainless Steel |
Item | Wood Screw |
Color | Zinc |
Description
This 2-1/2" coarse thread, #8 square drive Washer head screw works well in 1-1/2" thick, hardwood material such as oak, maple, hickory, cherry and walnut. The deep Recess, Washer head of this screw provides excellent driver engagement and is popular in framing applications involving hardwoods. Designed for pocket-hole systems, pocket-hole screws increase the strength of a pocket-hole joint. Cut-thread pattern prevents splitting. Coarse thread is combination of softwoods, plywood, posits, and fine is for hardwoods. The screw features a type 17 Auger tip that self-taps its' own hole, eliminating the need to Predrill in even the hardest materials. Our screws Zinc plated finish and a dry-lubricant coating that eases driving torque and provides greater rust resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04006.075.0200)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121560)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0175)
- KEN FORGING Rod End, Stainless Steel, Plain, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-SSMACH)
- BIG HORN Wood Screw, #7, 1-1/4 in, Stainless Steel Washer Head Square Drive (12609)
- BIG HORN Wood Screw, #8, 1-1/2 in, Stainless Steel Washer Head Square Drive (12611)
- BIG HORN Wood Screw, #8, 2 in, Stainless Steel Washer Head Square Drive (12612)
- BIG HORN 1000-Piece Pocket-Hole Screw Kit (7 Types) (12615)
- BIG HORN Wood Screw, #7, 1 in, Stainless Steel Pan Head Square Drive (12608)
- HILLMAN Wood Screw, #10, 2-1/2 in, Epoxy Coated Steel Flat Head Phillips Drive (48387)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (37734)
- Big Horn Self-Tapping Screws