Shop All Bar Clamps
Big Horn
Steel 'T' Bar Sash Clamp - Length 60 Inch, Capacity 52 Inch
Mfr # 19621
Zoro # G404393552
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray & Black
Product Information
- Brand Big Horn
- MFR # 19621
- Zoro # G404393552
- UPC # 766565196212
- Country of Origin India
- Category Bar Clamps
Details
Material | Steel |
Color | Gray & Black |
Description
These clamp are designed for the clamping of large section work pieces for joint gluing and general applications. Used by carpenters, builders and cabinet makers. The clamp can be permanently fixed to the workbench. The sliding jaw is fastened to the T-bar by inserting a steel pin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDH06 -5'4-1/2)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-792B-10)
- BESSEY 8 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-8)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- XTRWELD Clamp, F, Ratchet, 1200 PSI, 12 Steel, Chrome Plated (TCFR121200SD)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- BESSEY 24 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3524)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- Big Horn Clamps