Shop All Sawhorses & Work Stands
Big Horn
Self-Adjusting Door Holder, All Wood - For Doors as Thin as 1" Or as Thick as 2-1/4"
Mfr # 70150
Zoro # G904395445
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
Product Information
- Brand Big Horn
- MFR # 70150
- Zoro # G904395445
- UPC # 766565701508
- Country of Origin China
- Category Sawhorses & Work Stands
Details
Color | Brown |
Description
This all wood door holder is self-adjusting for doors as thin as 1” or as thick as 2-1/4”, it uses a simple wedge design to adjust for door thickness and clamps firmly onto the door to prevent the door from moving while you are planning, routing for hinge mortises or lock installation preparation. The wedge design will not allow the tool to open, unlike spring loaded or gravity activated metal door holders. Height of tool from the floor to the top is 20” and the base is a full 24” x 11” with the feet extended so there’s no tipping over while you're trying to insert a door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Lh Taper Buff Spindle Steel, Yellow Zinc (BTL-4)
- POWERBUILT 9Pcs Star 3 Way T-Handle Spin Hex Wrench (941646)
- SPEEDAIRE Air Gun Nozzle, Rubber Tip, 1 In L (22YK68)
- BIG HORN 8-1/2 x 10-1/4 Inch Dust Hood (11106)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- STANLEY Sawhorse, 40 L x 30 H, Cap 800 lb. (STST11151)
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- STANLEY SAWHORSE SET 29""X31"" 2PK (STST60997)
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- PORTAMATE All Steel Folding SawHorse Pair (PM-3300T)
- FAST FANS Steel Folding Saw Horse - Pair (FA159963)
- Big Horn Sawhorses & Work Stands