Shop All Bar Clamps
Big Horn
Quick Lever BarClamp Depth: 4-3/4inx 2-3/8in Rail Bar: 1/2in x 1/4in
Mfr # 19750
Zoro # G911524418
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Big Horn
- MFR # 19750
- Zoro # G911524418
- Country of Origin China
- Category Bar Clamps
Description
The Big Horn 19750 5in Quick Lever Steel Clamp provides fast, strong, and easy clamping. Designed with a quick vibration-resistant ratchet mechanism to position and reposition clamps quickly. The sliding arm, fixed jaw, and pressure plate have all been manufactured from tempered-forged steel for maximum strength and durability. The throat end is equipped with rubber-crossed v-grooves that firmly hold round, pointed, or angular items in place. Equipped with a long-ergonomic handle with a non-slip trigger release to easily reposition the clamp.
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
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- WESTWARD 125 ft Corded Drain Cleaning Machine, 120V AC (22XP40)
- DEWALT 3/16" x 6-1/2" x 8-1/2" SDS+ Hammer Bit (Bulk 25) (DW5404B25)
- REICHEL Arbor, 3 Morse Taper Arbor x 3 Jacobs Ta (3MT3)
- BIG HORN Steel 'T' Bar Sash Clamp - Length 60 Inch, Capacity 52 Inch (19621)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN6)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL24)
- BESSEY classiX Sliding Arm Bar Clamp Set with Forged Steel Handle (CLSX-SET)
- BESSEY 50" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-50)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- Big Horn Clamps