Shop All Power Saw Accessories
Big Horn
Power Hands Push Stick
Mfr # 10230
Zoro # G104396914
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Orange & Black
Product Information
- Brand Big Horn
- MFR # 10230
- Zoro # G104396914
- UPC # 766565102305
- Country of Origin China
- Category Power Saw Accessories
Details
Material | Plastic |
Color | Orange & Black |
Description
Big Horn 10230 Power Hands Push Stick. Rubber pads help absorb vibrations and provide powerful grip. Interchangeable v-groove and flat soles with spring loaded pin at the rear make this oversized push stick a great accessory for shapers, joiners, router tables and table saws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C01)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- PROTO 3/8 in Drive Flex Socket 10 mm, 6 pt, Metric (J5273HAM)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 7.5-HP, 18-26-Amp Magnetic Switch - CSA Approved (18837)
- BIG HORN Gauge-It Right Tilt Saws (13085)
- BIG HORN Wood Featherboard (19134)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 36-Inch (19801)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 3-HP, 8-12-Amp Magnetic Switch - UL Approved (18833)
- WHEELER-REX 36" Cable Saw (636)
- Big Horn Power Saw Accessories