Shop All Milling and Drilling Accessories
Big Horn
Pin Jig and Bit
Mfr # 19651
Zoro # G904396824
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown & White
Product Information
- Brand Big Horn
- MFR # 19651
- Zoro # G904396824
- UPC # 766565196519
- Country of Origin China
- Category Milling and Drilling Accessories
Details
Color | Brown & White |
Description
Our Shelving Jig is an easy-to-use, see-through template for drilling consistently spaced and centered shelf-pin holes. This Shelving Jig works with four different bit sizes to quickly and easily drill shelf-pin holes in a wide variety of projects.Big Horn Shelving Jig helps eliminate the hassle of trying to drill correctly spaced pin holes on your own. For use with assembled or unassembled cabinetry that features faceless or face-frame construction, the Shelving Jig is the ideal tool for building bookcases, entertainment centers, or cabinetry with adjustable shelves, or for adding shelves to existing units. The clear template features laser-cut accuracy for consistently spaced, and centered, shelf-pin holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/4" HSS Black Oxide 135 Deg. Jobber Length Drill Bit, Shank Dia.: 3/8" (86769)
- J.W. WINCO GN822.9-4-10-CN Mini Index Plunger (822.9-4-10-CN)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- INSIZE Combination Square Set, 12" Size, 12" L (2278-180)
- BIG HORN 1/4 Inch Light Duty Angle Drill Attachment / Adapter (19241)
- BIG HORN Concealed 35 mm Hinge Router Jig (19696)
- BIG HORN Doweling Jig Kit - KT013-A (12617)
- BIG HORN Drill Guide Kit (19115)
- BIG HORN Rosette Cutter 2-3/8 Inch Diameter (13219)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/4" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13229)
- H & H INDUSTRIAL PRODUCTS 4" Tilting Rotary Table (3906-2338)
- Big Horn Milling and Drilling Accessories