Shop All Sanding Bands
Big Horn
Mitchell #52 Cord .055 x 50 Feet (Med Grit)
Mfr # 19493
Zoro # G804392421
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Oxide
- Color Yellow,Brown & Green
Product Information
- Brand Big Horn
- MFR # 19493
- Zoro # G804392421
- UPC # 766565194935
- Country of Origin United States
- Category Sanding Bands
Details
Material | Aluminum Oxide |
Color | Yellow,Brown & Green |
Description
Big Horn 19493 Mitchell #52 Cord .055 x 50 Feet (Med Grit) perfect for Woodworker, Sanding, Machinist, Water Fittings, Jeweler, Removing Rust, Hobbyist, Pipe threads and Handyman. Impregnated with aluminum oxide, silicon carbide, and crocus for ultrafine polishing, cords are ideal for norow slots, grooves, small holes, and curved surfaces on metal, plastic and wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Zirconia, ZK713X (249118)
- NORTON ABRASIVES Grinding Wheel, T1, 14x2x5, AO, 46G, Med, Prpl (66253364509)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (62074)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- BIG HORN Mitchell #56 Tape 3/32 x 50 Feet (Med Grit) (19495)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- BIG HORN ABS Plastic Woodworking 2.5 Inch x 21 Inch Abrasive Sanding Belt 2.5 (19519)
- BIG HORN Mitchell #50 Cord .070 x 50 Feet (Fine Grit) (19491)
- BIG HORN Mitchell #52 Cord .055 x 12 Feet (Med Grit) (19492)
- 3M Cloth Band, 1Wx1-1/2 In L, Grit 36 (60440201006)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- Big Horn Sanding Bands