Shop All Letters and Numbers
Big Horn
Letter And Number Punch Set Of 36 Piece 3/8 Inch
Mfr # 19271
Zoro # G804396924
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Color Black & Purple
Product Information
- Brand Big Horn
- MFR # 19271
- Zoro # G804396924
- UPC # 766565192719
- Country of Origin India
- Category Letters and Numbers
Details
Material | Carbon Steel |
Color | Black & Purple |
Description
Number and Letter Die Stamp Set. Made from case hardened steel. 3/8'' dies will stamp letters, names, or numbers into metal, wood, Aluminum, etc. The 36 piece die set includes all 26 letters A-Z, plus numbers 0-8, no. 6 is inverted to make no. 9 . Includes a storage case. The font type is Arial. Stamp set measurements are from top to bottom of the letters and numerals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, OLIVE DRAB (201-001)
- 3M Pipe Collar, 3 In., For Plastic Pipe (ULTRA-PPD-3)
- MARCOM Marcom Training Booklet: Hand, Wrist & Finger Safety, Includes One-Page Quiz, English/Spanish, PK15 (B000HWF0EM)
- BIG HORN Letter And Number Punch Set Of 36 Piece 1/8 Inch (19268)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/4)
- HILLMAN 4 in. Reflective Silver Plastic Nail-On Number 1 1 pc, 3PK (841598)
- HY-KO Number House 6 1In Refl Blk (RV-15/6)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- NMC Self-Adhesive Numbers 1" 0-9 (NPS12)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 3PK (840554)
- Big Horn Letters and Numbers