Shop All Conveyor Parts
Big Horn
Heavy-Duty 1 Inch Conveyor Roller Ball Transfer Bearings, Set of 6
Mfr # 19102
Zoro # G604395448
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel & Metal
- Color Silver
Product Information
- Brand Big Horn
- MFR # 19102
- Zoro # G604395448
- UPC # 766565191026
- Country of Origin China
- Category Conveyor Parts
Details
Material | Alloy Steel & Metal |
Color | Silver |
Description
These 1 inch diameter ball bearing rollers are perfect for creating your own out feed roller tables. Unlike rollers which operate only in a straight line, these 360 universal transfer bearings are particularly suited for curved work created on band saws and router tables as well as straight cutting on bench saws and miter saws . Featuring two screw holes in each bearing surround for solid attachment to the worktable or workbench. With a load bearing of 75Lbs each, they are supplied in a set of six.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- TOTALTURF Winch Cable with Mega Winch Hook - GALVANIZED - 3/8 X 100 14 400lb strength 4X4 VEHICLE RECOVERY (TO2528601)
- BIG HORN 5/8 Inch Conveyor Roller Ball Transfer Bearings, Set of 6 (19100)
- FLEXCO Alligator 4 Fastener Set W/ Hinge Pins, Gauge Pin And Clips 1/8-5/32In (15-30 10118)
- JR PRODUCTS JR Products 20555 Sliding Door Hanger Plate (20555)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- CAMDEN MicroMinder, Ideal for de-energizing an electric strike or magnet for an adjustable time, or (CMD-CX-1000/74)
- AP PRODUCTS AP Products 018-5321250 Black Weather Stripping Tape - 5/32" x 1/2" x 50' (018-5321250)
- Big Horn Conveyor Parts