Shop All Power Saw Accessories
Big Horn
Deluxe Table Saw Insert For Delta
Mfr # 18416
Zoro # G204396739
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
Product Information
- Brand Big Horn
- MFR # 18416
- Zoro # G204396739
- UPC # 766565184165
- Country of Origin United States
- Category Power Saw Accessories
Details
Color | Gray |
Material | Plastic |
Description
Deluxe Table Saw Insert For Delta. Fits Delta & other saws with a 3-3/4"x13-3/8" opening including Powermatic # 63, Grizzly & other imports. Made of 1/2" thick High Density PVC, each insert weighs approx. 18 oz. and are machined for flatness prior to cutting. Our deluxe inserts will withstand temperatures to 0 Degree without shattering or curling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Empire 396 Rafter Square, SAE, Polycast, 12 in L (396)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 31/64 (C09680)
- DRILL AMERICA 2.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.50)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate (33351)
- BIG HORN Push Stick - Carded (10221C)
- BIG HORN 1-Phase, 50HZ @ 240V-60HZ @ 220V, 3-HP, 18-26-Amp Magnetic Switch - CSA Approved (18823)
- BIG HORN Plastic Magnetic Push Stick (Orange Handle with Dark Blue Stick) (10224)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- BIG HORN Featherboard (10220)
- BIG HORN ProGrip Feather Board (19831)
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- Big Horn Power Saws