Shop All Router Accessories
Big Horn
Clear Router Sub Base for Router 100, 690, 691, 693 (5-3/4 Inch Dia) Replaces Porter Cable 42188
Mfr # 14102
Zoro # G104401571
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
Product Information
- Brand Big Horn
- MFR # 14102
- Zoro # G104401571
- UPC # 766565141021
- Country of Origin China
- Category Router Accessories
Details
Color | White |
Material | Plastic |
Description
Big Horn 14102 Clear Router Sub Base Ideal for working on inlays or routing edges and dadoes, this sub base features a generously sized center hole measuring 2-1/2" to accommodate larger bits. Unlike standard black bases, this model is made of sturdy, transparent plastic, so it will not block your view of your workspace. Existing screws from the router base also make for effortless, straightforward installation. Sub base is compatible with Porter-Cable router models 100, 690, 9690, 691, and 693 (5-3/4" Dia)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 7/32 (57214)
- GREENLEE Cone-Adapter 3 To 4 627 (25645)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- BIG HORN 9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings (18101)
- BIG HORN 4-1/2" Hinge Template, Single Pocket, 1/4" Radius Corner Replaces 451 (70162)
- BIG HORN Universal Offset Router Base (14107)
- BIG HORN 24 x 48 Inch Non-Slip Router Pad (19116)
- BIG HORN Brass Router Template Guide I.D. 5/8 Inch O.D. 51/64 Inch Replaces Porter Cable 42042 (19664)
- BIG HORN Brass Router Template Guide I.D. 17/32 Inch O.D. 5/8 Inch Replaces Porter Cable 42045 (19665)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- Big Horn Routers & Accessories