Shop All Router Accessories
Big Horn
Brass Router Template Guide I.D. 13/32 Inch O.D. 1/2 Inch Replaces Porter Cable 42033
Mfr # 19662
Zoro # G704401605
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
Product Information
- Brand Big Horn
- MFR # 19662
- Zoro # G704401605
- UPC # 766565196625
- Country of Origin China
- Category Router Accessories
Details
Color | Golden |
Description
Big Horn 19662 Brass Router Template Guide. Replaces Porter Cable 42033.Template guides are a great way to guide a router for a very controlled cut using a pattern or template. The guide attaches to the router base to keep the bit a specific distance from the template's edge while allowing the bit to cut into the workpiece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-11)
- MORSE Master Cobalt Reciprocating Saw Blade, 6 in L, 3/4 in W, 0.035 in Thickness, 10/14 TPI, Bi-Metal Cut (RB61014T05)
- BOSCH NailKiller Auger, 1/2In x 17In, Tube (NKLT08)
- HOUGEN 15/16 in. Sheet Metal Holcutter (14230)
- BIG HORN Mortise Center Router Base (14106)
- BIG HORN 9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings (18101)
- BIG HORN 9 x 12 x 3/8 Inch Router Table Insert Plate (18100)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- BIG HORN 3-1/2" Hinge Template, Single Pocket, 5/8" Radius Corner Replaces 351-KF (70163)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/4 In (16Y608)
- Big Horn Router Accessories