Shop All Polishing and Dusting
Big Horn
Block Oil for Wood & Bamboo - 12oz
Mfr # 22163
Zoro # G904401603
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Oil
Product Information
- Brand Big Horn
- MFR # 22163
- Zoro # G904401603
- UPC # 766565221631
- Country of Origin United States
- Category Polishing and Dusting
Details
Color | Yellow |
Material | Oil |
Description
A unique blend of oils that penetrate, condition, and seal all natural wood and bamboo surfaces. It keeps wood and bamboo from cracking, drying, or absorbing food odors. The lemon oil formula containing vitamin E will never become rancid. Our Block Oil also protects knives and cutlery from corrosion. Only the purest ingredients enable us to produce this safe, natural finish. Use Block Bros. Block Oil every four to eight weeks to restore and protect wood surfaces in your kitchen and home. To use, simply pour Block Oil onto a clean, soft cloth and apply to wood surface. Allow to penetrate for at least 10 minutes, then polish with a soft cloth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Paper Towel Dispenser, (1-1/2 Ream)C-Fold (WH1181-3)
- SMELLS BE GONE Smells Begone Breeze15Oz (50116)
- OIL-DRI Absorbent Roll, 28 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L90900)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, White, Resin, 0 Openings (FG261960WHT)
- COLGATE-PALMOLIVE Murphy Oil, Original Wood Cleaner, Liquid, 32oz, 9PK (01163CT)
- BOARDWALK Dust Mop Treatment, Pine Scent, 18 oz Aerosol (BWK352AEA)
- CLAIRE Premium Furniture Polish, 20oz, 12PK (CL818)
- GUARDSMAN 16 Oz. Lemon Oil (461700)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- HOWARD 1 Pt Walnut Restor-A-Finish One-Step Refinisher (RF4016)
- PLEDGE Furniture Polish, , 138, 6PK (SJN301168)
- Big Horn Polishing and Dusting