Shop All Precision Measuring Accessories
Big Horn
B' Latch & Strike Template Kit - Finish Size 1-1/8-Inch x 2-1/4-Inch & 1-1/8-Inch x 2-3/4-Inch
Mfr # 70157
Zoro # G404402018
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red & Brown
- Material Wood & Plastic
Product Information
- Brand Big Horn
- MFR # 70157
- Zoro # G404402018
- UPC # 766565701577
- Country of Origin China
- Category Precision Measuring Accessories
Details
Color | Red & Brown |
Material | Wood & Plastic |
Description
Big Horn 70157 'B' Latch & Strike Template Kit.1-1/8" x 2-1/4" Latch Template & 1-1/8" x 2-3/4" 'T' Strike & Dead Bolt Template - Replaces Templaco LS-171B. Use this two template kit with your router to produce the finish mortise on both the door and the jamb. The strike (jamb) template will produce two mortises, the 1-1/8” x 2-3/4” 'T' strike with the red plastic block-off plate removed and the 1-1/8” x 2-3/4” deadbolt strike with the red plastic insert block-off plate installed. The latch template will produce a finish mortise of 1-1/8” x 2-1/4” on the door edge. Each template has two nail assemblies to attach the templates to the jamb and door. Template set is supplied with two red plastic Center Locators used to position the templates on the door and jamb in the proper position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapping Block, Plastic (FC550)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097PF)
- BESSEY 12 in Bar Clamp, Plastic, Steel Handle and 5 1/2 in Throat Depth (2400S-12)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End (5431052)
- BIG HORN Dovetail Marker (14350)
- AMPG Transfer Screw Set, 6-32 (ZTP632)
- MITUTOYO Optical Flat (158-122)
- MITUTOYO Parts 167-158 18" (167-158)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- MITUTOYO Wireless Transmitter, 2.200" D, 1.200" H (264-620)
- Big Horn Precision Measuring Accessories