Shop All Door Repair
Big Horn
'A' Latch Template with Center Locator - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A
Mfr # 70131
Zoro # G104395306
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
Product Information
- Brand Big Horn
- MFR # 70131
- Zoro # G104395306
- UPC # 766565901311
- Country of Origin China
- Category Door Repair
Details
Material | Plastic |
Color | Red |
Description
Big Horn 70131 'A' Latch Template with Center Locator - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A. Center Locator, 1-Inch x 2-1/4-Inch Replaces Templaco 1595A. Center locators will precisely locate the template over the hole bored into the door or jamb. Just insert the locator into the bored hole, place the template over the locator, set the nails to attach the template onto the door or jamb, remove the locator and rout the mortise with your router.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3785179)
- PRIMELINE TOOLS Concealed Door Closer, 6 in., Brass Face, Spring-Loaded, U.L.O. Listed (Single Pack) (MPKC31US)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- BIG HORN 'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A (70156)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- BIG HORN Latch Mortiser for Bore Master, 1 Inch x 2-1/4 Inch Replaces Templaco LM-001 (70139)
- FALCON B Keyway Key Blank (KB628B)
- Big Horn Door Repair