Shop All Door Repair
Big Horn
'A' Latch & Strike Template Kit - Finish Size 1-Inch x 2-1/4-Inch - Replaces Templaco LS-166A
Mfr # 70156
Zoro # G004395307
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood & Plastic
- Color Red & Brown
Product Information
- Brand Big Horn
- MFR # 70156
- Zoro # G004395307
- UPC # 766565701560
- Country of Origin China
- Category Door Repair
Details
Material | Wood & Plastic |
Color | Red & Brown |
Description
Big Horn 70156 'A' Latch & Strike Template Kit. 1" x 2-1/4" latch template and 1" x 2-1/4" full lip strike template - Replaces Templaco LS-166A.Using your router this template kit will produce the finish mortise on both the door and the jamb. The strike template is for a ”full lip” style strike which is 2-1/4” tall and is mortised completely through the edge of the jamb so it creates a three sided mortise, actual width on the template is 1-7/8" wide. The door edge template finish size is 1” x 2-1/4”. Both templates are attached to the door and the jamb using the built in nail assemblies. Supplied with one Red Plastic Center Locator as shown to locate the templates onto the door and jamb in the proper position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Ultimate 2D Adjustable Hinge (850-8762535)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1367FS)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- SIMPLEX Clutch Sub-Assembly, Simplex (20143000001)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- BIG HORN Wood Door Lock Installation Kit, with Strike & Latch Mortiser Replace Templaco BJ-102-C3 (70125)
- BIG HORN Door & Board Lifter (Trend D/LIFT/B) (70120)
- BIG HORN Latch Mortiser for Bore Master, 1 Inch x 2-1/4 Inch Replaces Templaco LM-001 (70139)
- BIG HORN 'A' Latch Template with Center Locator - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131)
- BALDWIN Reserve Dark Bronze Kit (8BR0704.007)
- Big Horn Door Accessories