Shop All Router Accessories
Big Horn
9-Inch x 12-Inch Router Table Insert Plate w/ Guide Pin & Snap Rings
Mfr # 18101
Zoro # G604401682
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Red & Brown
- Material Plastic
Product Information
- Brand Big Horn
- MFR # 18101
- Zoro # G604401682
- UPC # 766565181010
- Country of Origin Taiwan, Province of China
- Category Router Accessories
Details
Color | Black,Red & Brown |
Material | Plastic |
Description
Big Horn 9-Inch x 12-Inch x 3/8-Inch Deluxe Router Base Plate. Inverting your router in a router table allows for safer and more versatile operations. Our deluxe router table insert is made from reinforced high pressure plastic. Large 9" x 12"x 3/8" thick design accommodates heavy routers and features Snap Out Rings for different size opening for various size cutters. The shoulder pin (included) allows for easy free hand work for molding, styles, rails and miters. Also comes with Cam Action Adjusters for snugging the plate to the table and eliminating side to side movement and locking it in place. Threaded Allen wrench inserts in each corner help you level and easily adjust the router insert with your table. Recessed edges along bottom of baseplate allow a nice sturdy fitting. Comes with four magnets for each corner.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- MARSHALLTOWN Mortar Board, 29 x 29 In, Poly (11167)
- HUSQVARNA KNOB, INDEXABLE, M8 X 1.25 (543850216)
- BIG HORN 24 x 48 Inch Non-Slip Router Pad (19116)
- BIG HORN Multi-Latch Template - 1" X 2-1/4", 1-1/16" X 2-1/4" Or 1-1/8" X 2-1/4" Deadbolt - ML-300 (70160)
- BIG HORN Brass Router Template Guide I.D. 17/32" O.D. 5/8" with Lock Nut - Door Template Kit (19668)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- BIG HORN Brass Template Guide Lock Nut Replaces Porter Cable 42237 (19667)
- MILESCRAFT Hinge Mate 350 Complete Door Mortising Kit for Routers (1220)
- Big Horn Routers & Accessories