Shop All Hole, Drill, Bore, and Wire Gauges
Big Horn
#61-80 Drill Gauge
Mfr # 19878
Zoro # G104401670
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Product Information
- Brand Big Horn
- MFR # 19878
- Zoro # G104401670
- UPC # 766565198780
- Country of Origin India
- Category Hole, Drill, Bore, and Wire Gauges
Details
Material | Steel |
Color | Silver |
Description
Drill Gauges help you to quickly and accurately identify the sizes of stray drill bits in your workshop. These Gauges can be extremely useful with older, unmarked bits or ones that are too small for markings. Heavy steel Gauge is machined to close tolerance for spot-on accuracy. The bit sizes and decimal equivalents are permanently etched to the face to provide years of dependable use.
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
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77526)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket, black oxide (KTI-34050)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- PROSOURCE 0 MultiTool, 3 in W Blade, HCS Blade (3340)
- BIG HORN 3 Pieces Drill Gauge Set (19259)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- STARRETT Internal Micrometer, 1-3/8 to 2" Range (770BXTZ-2)
- MITUTOYO Gage, Us Standard (950-203)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- Big Horn Hole, Drill, Bore, and Wire Gauges