Shop All Compasses
Big Horn
6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber
Mfr # 19250
Zoro # G804392414
original price:
$17.59
2% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Metal
- Color Silver & Black
Product Information
Details
Body Material | Metal |
Color | Silver & Black |
Description
The 6” leg length is the ideal size for craftsmen and carpenters looking for a general purpose divider. It’s not too big or not too small to take most measurements, scribing, drawing, or simply anything that comes your way. The spring divider features a sliding speed nut that enables fast measurement adjustments. To lock a measurement in place, have the speed nut make contact with the centering collar. Then you’re set to do repeat measurements without repeatedly using a ruler/measuring tape!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- WESTWARD 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (10E259)
- BIG HORN 6 Inch Marking Gauge (19255)
- BIG HORN 8-Inch Wheel Marking Gauge (19355)
- BIG HORN 8 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19251)
- BIG HORN Rotape Tape Compass (19641)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- BIG HORN 2 Piece Precision Trammel Set (19279)
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- Big Horn Compasses