Shop All Dust Collector Parts
Big Horn
4 Inch x 1 Inch Stepped Adapter
Mfr # 11449
Zoro # G604392287
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Big Horn
- MFR # 11449
- Zoro # G604392287
- UPC # 766565114490
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Color | Black |
Description
Big Horn 11449 4-Inch by 1-Inch stepped adapter can be cut to the size you need to fit your machine port or smaller hose. This unique adapter is tapered from 4-Inches outside diameter to 1-Inch outside diameter. Flat portions are at sizes 4-Inches, 3-Inches, 2-1/2-Inches, and 1-Inch for hose to hose splices. Hose clamps are required (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-160-B3/4 Crank Handle Aluminum (6BB97)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- KRAFT TOOL Round Rub Brick, 20 Grit, 6 (CF270)
- MILWAUKEE TOOL 1-1/16 in. SAE Combination Wrench (45-96-9434)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 32" Long Replaces Delta A04526 / A04496 & Jet 708698 (11766)
- BIG HORN 4 Inch Connector Sleeve - Replaces Jet JW1043 & 11423 (KWY163) (11421)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- BIG HORN 2-1/2-Inch ABS Plastic Blast Gate for Vacuum/Dust Collector (11259)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- JET JW1034 The 4in x 10ft Clear Hose in WW, Dust Collector Accessories (JW1034-JET)
- Big Horn Dust Collectors & Accessories