Shop All Dust Collector Parts
Big Horn
4 Inch Wand Kit - Dust Collector
Mfr # 11660
Zoro # G104392404
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black,White & Silver
Product Information
- Brand Big Horn
- MFR # 11660
- Zoro # G104392404
- UPC # 766565116609
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | Black,White & Silver |
Description
Customize your dust collection system with this 4" wand kit. Turn your stationary dust collector into a vacuum cleaner. The kit features a 36" long, 4" diameter clear PVC collection wand with easy to hold handles that allows you to get into tight spaces, behind and below machines, anywhere dust and debris end up. Kit includes: 36" long wand, 2 detachable handles, 1 wide mouth floor fitting, 1 dust floor brush, 1 blast gate, and 4 storage clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH6M3BE)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1378)
- WILLIAMS Extension 1/2" Dr, 5" L, 1 Pieces, Chrome plated (S-110P)
- SUPERIOR STEEL 1 Inch Flat Chisel Round Hex/ Spline Hammer Shank 18 Inch Long (SC8812)
- BIG HORN 2-1/2 Inch Dust Collection Kit (11663)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Threaded End & One Quick Disconnect End (11457)
- BIG HORN 13 x 16 Inch Big Gulp Dust Hood (11136)
- BIG HORN 4 Inch Hold Tite Hose Fitting Set (11652)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11450)
- OASIS MACHINERY 30 Micron Dust Filter Bag (11760) Replaces Delta 902165 (OB101)
- Big Horn Dust Collector Parts