Shop All Dust Collector Parts
Big Horn
4-Inch Self Cleaning / No Clog Aluminum Blast Gate for Vacuum/Dust Collector
Mfr # 11437
Zoro # G104392299
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum & Steel
- Color Gray
Product Information
- Brand Big Horn
- MFR # 11437
- Zoro # G104392299
- UPC # 766565114377
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Aluminum & Steel |
Color | Gray |
Description
Blast gates are used to open and close branch ducts to divert airflow only to those machines in operation. This conserves air volume and keeps suction strongest where dust is being produced, thus maximizing dust extraction. Outer case made from cast aluminum with sliding steel gate and locking knob. Typical gate allow debris to accumulate in the groove preventing the gate from closing fully, causing leaking and reducing suction. The slot on these units extends through the back of the base to allow debris to be pushed out of the groove and prevent buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN CF-1-HC 23oz California Framing Hammer W/Curved Handle (10304)
- MAKITA 7" Wool Bonnet, Hook & Loop, Compounding (192629-7)
- STARRETT Sheet Metal Micrometer, 0 to 1, 6" Throat (222AXR-1)
- ILC Replacement for Black & Decker Sweeper Cs100 (SWEEPER CS100 BLACK & DECKER)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- BIG HORN 6 x 4 x 4 Inch Y Adapter (11603)
- BIG HORN 14 Inch Dia 1 Micron Dust Filter Bag 23 Inch x 24 Inch Long; Made of Thick Felt (11763)
- BIG HORN 4-Inch ABS Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11442)
- BIG HORN 3-Inch 90-Degree Elbow (11312)
- BIG HORN 4 Inch x 2 Inch Reducer For Wood Shop Dust Collection (11431)
- JET JW1034 The 4in x 10ft Clear Hose in WW, Dust Collector Accessories (JW1034-JET)
- Big Horn Dust Collector Parts