Shop All Hole, Drill, Bore, and Wire Gauges
Big Horn
3 Pieces Drill Gauge Set
Mfr # 19259
Zoro # G704401711
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Product Information
- Brand Big Horn
- MFR # 19259
- Zoro # G704401711
- UPC # 766565192597
- Country of Origin India
- Category Hole, Drill, Bore, and Wire Gauges
Details
Material | Steel |
Color | Silver |
Description
Get organized with this 3 piece drill gauge set. These steel plates have clear markings, precision stamped gauge holes and lists numbered (1-60), lettered (A-Z) and fractional (1/16-Inch-1/2-Inch by 1/64-Inch) sized drill bits. Stop guessing and check those drill sizes before you drill that hole. Even includes a tap drill/clearance drill reference chart.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA General Purpose Ball End Hex Screwdriver 3 mm Round (05118096001)
- SPEEDAIRE Mini Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Light Duty, 25,000 RPM, 0.2 hp (10D235)
- DRILL AMERICA .2970 HSS Straight Shank Chucking Reamer (DWRR.2970)
- BIG HORN #61-80 Drill Gauge (19878)
- BIG HORN 1/32 Inch - 5/8 Inch Sheet Metal Bore Gauge (19211)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- MITUTOYO Small Hole Gage (154-105)
- IGAGING IP54 Electronic Digital Internal Bore Gauge, 1, 1.2" Range, 35-3PT-2530-T (35-3PT-2530-T)
- CENTRAL TOOLS Engine Warp/Alignment Gage (06430-00)
- Big Horn Precision Measuring Tools