Shop All Squares, Bevels, and Stair Gauges
Big Horn
20 Inch Plastic Contour Gauge Duplicator
Mfr # 19062
Zoro # G304401555
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red & Black
Product Information
- Brand Big Horn
- MFR # 19062
- Zoro # G304401555
- UPC # 766565190623
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Details
Material | Plastic |
Color | Red & Black |
Description
Big Horn 19062 Plastic Contour Gauge is perfect for any kind of flooring, installing tile, linoleum, ceramics, also perfect for woodworking as well as auto body repair, model making, pottery and clay modelling. Designed for precision cuts, eliminating wasteful miss cuts. Constructed from ABS plastic for increased durability and strength, magnetic back allows for. Contour gauge is 20” in length with measuring guide molded into the frame. This versatile tool is a must for any jobs involving irregular shapes. The extra length allows for large or multiple measurements at once.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS334B/DCB204)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- BIG HORN Sliding T-Bevel (Adjustable) 10-1/2 Inch (19275)
- BIG HORN 53-Inch Heavy-Duty Adjustable Drywall T-Square (19582)
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- BIG HORN Rafter Angle Square, 12 Inch, Aluminum (19579)
- BIG HORN Sliding T-Bevel (Adjustable) 7-1/2 Inch (19254)
- BIG HORN 8 Inch Marking Gauge - Beechwood (26018)
- SWANSON TOOL 16" x 24" Steel Rafter Square (Yellow) (TS154)
- Big Horn Measuring and Layout Tools