Shop All Dust Collector Parts
Big Horn
2-1/2 Inch x 20 Feet Clear-Flex Hose, Boxed
Mfr # 11294
Zoro # G004392320
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic & Metal
- Color White
Product Information
- Brand Big Horn
- MFR # 11294
- Zoro # G004392320
- UPC # 766565112946
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic & Metal |
Color | White |
Description
Made of clear PVC, with a helix of heavy gauge wire, this quality 20-foot hose from Big Horn is ideally suited for connecting machines to your dust collection system. This very flexible hose will make a 90 degree turn with only a 6-Inch radius, and unlike hoses made completely of plastic, the wire cord supporting this hose can be grounded to the machine for dissipation of static charges. Please note: when fully extended this clear PVC flexible hose measures 20-foot, but relaxed length will vary, depending on your application. Use with a hose clamps (not included) for best connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 14-In Bolt Cutters (BC14)
- EXCELTA Chain Nose Plier, 4-3/4 in., Smooth (2644)
- IRWIN Quick-Grip 1 in. X 1-1/8 in. D Adjustable C-Clamp 900 lb (225101ZR)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B Bright 3/8x3/8x3/4x2-1/2 (C42119)
- BIG HORN 4-Inch Aluminum Blast Gate for Vacuum/Dust Collector (Replaces Jet JW1142) (11436)
- BIG HORN 4-5/8 Inch Flanged Elbow (11433)
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- BIG HORN 6 x 1 Inch Universal Adapter (11600)
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- BIG HORN 3 x 2 Inch Adapter (11318)
- METABO Switch, 120V, AC/DC (343409440)
- Big Horn Dust Collectors & Accessories