Shop All Hose Clamps
Big Horn
19 Inch Diameter Band Clamp Fits Oasis Dust Collectors
Mfr # 11774
Zoro # G504390031
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black & Silver
Product Information
- Brand Big Horn
- MFR # 11774
- Zoro # G504390031
- UPC # 766565117743
- Country of Origin Taiwan, Province of China
- Category Hose Clamps
Details
Material | Steel |
Color | Black & Silver |
Description
Closes with a spring pressure latch to assure a tight fit. BigHorn's 19" diameter replacement band clamp is designed to fit most of the brands 20" dust collectors including Oasis Machinery. Will fit other dust collectors with diameters of 18-5/8" to 19". Be sure to allow for the thickness of the dust bag material when determining if these band clamps will work with your dust collector.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 5/16" to 7/8" Dia., PK10 (M6S)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021V5C05, Pressure Line, 5 micron, Outside-In (MF0058856)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- BIG HORN 2 1/2 Inch RH Bridge Clamps, PK 5 (11712PK)
- BIG HORN 20 Inch Steel Band Clamp (11777)
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- BIG HORN 2 Inch Wire Hose Clamps (10520A), PK 50 (11720BX)
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- ZORO SELECT Hose Clamp, 2-1/2 to 2-13/16In, SAE250, PK5 (300110250)
- Big Horn Hose Fittings