Shop All Dust Collector Parts
Big Horn
12 x 12 Inch Hood
Mfr # 11103
Zoro # G004392313
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
Product Information
- Brand Big Horn
- MFR # 11103
- Zoro # G004392313
- UPC # 766565111031
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Details
Material | Plastic |
Color | Black |
Description
For nearly 40 years, Allied International has been committed to satisfying what you look for in Hand Tools. We stand behind everything we build and a Guaranteed Forever warranty for the life of the product. Pro-Grade wrenches are built to stand up to the toughest work conditions. Combinations, Open End and Flare Nut styles are hot drop-forges from chrome vanadium alloy, then heat treated for optimum strength. Box ends are precision broached and chamfered for a smooth, secure fit and featured the Dyne-Drive Torque System which dramatically improves performance when compared to conventional wrench driving systems. The board, flat paneled beams are smooth edged, then nickel-chrome plated and polished to a mirror finish. This allows the application of up to 20% more driving torque with no slippages or fastener damage. In addition, many fasteners with existing rounded corners can now be worked more easily. The results are wrench sets that instantly convey a message of exceptional quality and workmanship.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- IGAGING Flexible Arm Magnetic Base with Dial Indicator Kit - 34-102 (34-102)
- MITUTOYO Caliper Dial, OD, Carbide, 2mm/Rev 0-150mm (505-734)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- BIG HORN 2-1/2 Inch 45 Degree Elbow (11251)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494B)
- BIG HORN 4 x 4 Inch Quick Disconnect - Spiral End (Replaces Jet JW1047) (11415)
- BIG HORN 4 Inch Trigeminal Tube Coupler Adapter (11407)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- BIG HORN 4 x 2-1/2 Inch Y Connector (11403)
- BIG HORN 2- Stage Dust Collection Hood (Replaces Jet JW1049) (11137)
- Big Horn Dust Collector Parts