Shop All Center Drills
Big Horn
#12 VIX-BIT - 11/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank
Mfr # 19143
Zoro # G504387840
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Alloy Steel
Product Information
- Brand Big Horn
- MFR # 19143
- Zoro # G504387840
- UPC # 766565191439
- Country of Origin China
- Category Center Drills
Details
Color | Black |
Material | Alloy Steel |
Description
These highly accurate, self-centering hinge drilling hinge bits are used for precise drilling of holes for cabinet and door hinges, door butts, striker plates, window pulls and all large and small hardware. Desired depth is achieved by loosening a setscrew, setting the high speed drill bit, and then tightening the setscrew. Bit is Self-centering & accurate. Body has screw top for ease of cleaning & changing bit. Replaceable bits. Bodies are stamped with size. The spring loaded outer guide keeps drill centered for perfect pilot holes. Top unscrews for easy cleaning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715LA)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- BIG HORN 5mm Round Centering Bit (19139)
- BIG HORN 1/4 Inch Centering Bit (19138)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, HSS (14582)
- Big Horn Center Drills