Shop All Combination Square Sets and Components
Big Horn
12-Inch Combination Square
Mfr # 19570
Zoro # G506372547
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Square
- Head Material Stainless Steel, Aluminum
- Length 12"
- Body Material Cast Aluminum
Product Information
- Brand Big Horn
- MFR # 19570
- Zoro # G506372547
- UPC # 766565195703
- Country of Origin China
- Category Combination Square Sets and Components
Dimensions
Length | 12" |
Details
Item | Combination Square |
Head Type | Square |
Head Material | Stainless Steel, Aluminum |
Body Material | Cast Aluminum |
Description
This 12 in. combination square has a durable steel blade and features etched markings (in metric on one side and SAE on other side), brass thumbscrews and a built-in bubble vial. This versatile tool provides accurate measurements while withstanding rigorous work site abuse. This durable combination square is must-have for any workshop or jobsite.
Our metal combination square gives you the accuracy and precision you need for every job and was designed to be durable for a lifetime of use. Its stainless steel blade has English and metric graduations.
Similarly, the durable acrylic vial, heavy-duty cast aluminum head with a black, hardened screw-in scriber that won't fall out helps this combo square withstand even the roughest job site wear and tear.
Our metal combination square gives you the accuracy and precision you need for every job and was designed to be durable for a lifetime of use. Its stainless steel blade has English and metric graduations.
Similarly, the durable acrylic vial, heavy-duty cast aluminum head with a black, hardened screw-in scriber that won't fall out helps this combo square withstand even the roughest job site wear and tear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Replacement Handle for BL333/334/337, 16" (BL332)
- BOSCH 2-7/8" 135 Deg. Jobber Length Drill Bit (TI2136IM)
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black (911109900)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- BIG HORN 12-Inch Combination Square Set with Protractor (19571)
- STARRETT Combination Square (C33H-24-4R)
- SURTEK Combination Square Zamac Handle 16 in. (122258)
- FOWLER Combination Square Set, 72-370-012 (FOW72-370-012)
- STARRETT Combination Set (C9-12-4R)
- STARRETT Combination Square W/Slc (C11H-12-4RW/SLC)
- IRWIN Metal Combination Square, 6in, PK3 (1794468)
- Big Horn Measuring and Layout Tools