Shop All Door Wedges
Big Foot
Door Wedge, Vulcanized Rubber, Yellow, 1-1/4"H x 2"W
Mfr # 911
Zoro # G3854593
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vulcanized Rubber
- Color Yellow
- Length 4 3/4 in
- Height 1 1/4 in
- Width 2 in
Product Information
- Brand Big Foot
- MFR # 911
- Zoro # G3854593
- UPC # 034238009115
- Country of Origin United States
- Category Door Wedges
Dimensions
Length | 4 3/4 in |
Height | 1 1/4 in |
Width | 2 in |
Details
Item | Door Wedge |
Material | Vulcanized Rubber |
Color | Yellow |
Description
Door Wedge, Yellow, Length 4 3/4 in, Width 2 in, Height 1 1/4 in, Material Vulcanized Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- ESSEX Touchless Switch, Stainless Steel (HEWMO - 2)
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Flat Black (ZT102 FBL)
- TRIMCO Grey Metal Door Silencers Grey (1229A.0)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Brown (MAS00920)
- BIG FOOT Door Wedge, Vulcanized Rubber, Brown, 1-1/4"H x 2"W (29920)
- BIG FOOT Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", 2/PK, Gray PK (MAS00972)
- BIG FOOT Door Wedge, Vulcanized Rubber, Gray, 1-1/4"H x 2"W (29941)
- BIG FOOT No-Slip Doorstop, Rubber, 2-1/4"x4-3/4"x1-1/4", Gray (MAS00941)
- BIG FOOT Door Wedge, Vulcanized Rubber, Red, 1-1/4"H x 2"W (910)
- DELTANA Contemporary Floor Door Bumper Satin Nickel 2.5" (FDB250U15)
- Big Foot Door Accessories