Shop All Air Fresheners & Odor Eliminators
Big D
Water-Soluble Deodorant, Mountain Air, 32 oz, PK12
Mfr # 035800
Zoro # G5166032
product price: $83.29
/pk 12, $6.94/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Cleaner Container Type Bottle
- Standards NSF/USDA Classification D2
Product Information
- Brand Big D
- MFR # 035800
- Zoro # G5166032
- UPC # 20752132003582
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Size | 32 oz |
Details
Type | Bottle |
Fragrance | Mountain Air |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Standards | NSF/USDA Classification D2 |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Container Type | Bottle |
Net Weight | 28 lbs |
Description
Big D Industries Water-Soluble Deodorant, Mountain Air, 32 oz, 12/Carton
- •Concentrated formula.
- •Doesn't just mask odors, it eliminates them.
- •Nontoxic, nonflammable.
- •Use for mopping, shampooing, rinsing or in a hand sprayer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Gasket, Motor Seal (30517A)
- UNGER StarDuster WallBrush Duster, 3.5" Handle (UNG WALB)
- MALLORY MALLORY Black Squeegee Bucket, Width: 8-1/2" (885)
- CARLISLE FOODSERVICE Medium Flat Mop, Cut-End, White, PK12 (369070B00)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 32oz, PK12 (050000)
- BIG D Odor Eliminator, Size 1 gal. (1202)
- BIG D Water-Soluble Deodorant, Mountain Air, 1 gal, PK4 (135800)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BIG D Enzym D Digester Liquid Deodorant, Lemon, 1 gal, PK4 (150000)
- BIG D No-Vacuum Carpet Freshener, Fresh Scent, 14 oz Aerosol, PK12 (024100)
- POO-POURRI Freedom Collection Golden Wheat/Grapefruit Scent Odor Eliminator 2 oz Liquid (BB7647)
- Big D Air Fresheners & Odor Eliminators