Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Big D
Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen, PK12
Mfr # 066000
Zoro # G4061265
product price: $34.29
/pk 12, $2.86/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Evergreen with Enzymes
- Shape - Odor Control 30 Evergreen
- Cleaner Container Size 30 Evergreen
- Weight 3.62 lbs
Product Information
- Brand Big D
- MFR # 066000
- Zoro # G4061265
- UPC # 752132006602
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 30 Evergreen |
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Evergreen with Enzymes |
Shape - Odor Control | 30 Evergreen |
Weight | 3.62 lbs |
Color | White |
Fixture Type | Urinal Block Screen |
Description
Big D Industries Non-Para Urinal Screen, Lasts 30 Days, White, Evergreen Fragrance, 12/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-BAG 13 gal Trash Bags, 23.75 in x 28 in, Medium-Duty, .6 Mil, White, 100 PK (HAB 6FK100)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- HOPKINS Mini BroomDust Pan (4B3208)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- BIG D Big D Non-Para Urinal Toss Block - Evergreen w/ Enzymes 12/Case - 670 (670)
- BIG D Big D Non-Para Urinal Toss Block - Clean Breeze - 685 (685)
- BIG D Magnum Urinal Screen, 6PK (644)
- BIG D SCREEN, URNL, MLN, , 10PK (621CT)
- BIG D Big D Pearl Urinal Screen - Mountain Air 10/Case - 623 (623)
- BIG D Diamond 3D Urinal Screen, Mountain Air, Blue, 10/Pack, PK6 (062300)
- COLOS COLOR COSMETICS BWK Gem Urinal Freshener, 72PK (CO3748025)
- Big D Urinal Cakes, Urinal Screens & Toilet Rim Hangers