Shop All Air Fresheners & Odor Eliminators
Big D
Dumpster D Plus C, Neutral, 25 lb, Bucket
Mfr # 017800
Zoro # G5165131
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bucket
- Fragrance Neutral
- Cleaner Form Powder
- Cleaner Container Size 25 lbs
- Net Weight 28 lbs
Product Information
- Brand Big D
- MFR # 017800
- Zoro # G5165131
- UPC # 752132001782
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 25 lbs |
Size | 25 lbs |
Details
Type | Bucket |
Fragrance | Neutral |
Cleaner Form | Powder |
Net Weight | 28 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Odor Control |
Container Type | Bucket |
Description
Big D Industries Dumpster D Plus C, Neutral, 25 lb, Bucket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVA ACCESSORIES - DOMESTIC Cleva Accessories - Domestic 3 Pack 8 To 10 Gallon High Efficieny Vacuum Filter (VHBM)
- PROTEAM Bushing w/ Holder (103974)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Sienna, PK5 (10047)
- BOBRICK Toilet Tissue Dispenser for Single Roll (2730)
- BIG D Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12 (047200)
- BIG D Bacteria Enzyme Culture, Lemon, 1 Quart, White (BGD0500)
- BIG D Metered Concentrated Room Deodorant, Mountain Air Scent, 7 oz, PK12 (046300)
- BIG D Vomit Control 16oz, Pk6 (166)
- BIG D Fire D One Shot Aerosol, 5 oz, PK12 (020200)
- BIG D Global Industrial„¢ Automatic Air Freshener Dispenser - White (797GG)
- FRESHWAVE IAQ Odor Eliminator, 32 oz., Spray Bottle, PK6 (501)
- Big D Air Fresheners & Odor Eliminators