Shop All Work Pants and Shorts
Big Bill
Pants, Utility Jeans, 8 oz Fabric, Navy
Mfr # 1981BW8-38W36LN
Zoro # G7305851
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Fabric Weight 8 oz
Product Information
- Brand Big Bill
- MFR # 1981BW8-38W36LN
- Zoro # G7305851
- Country of Origin Canada
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Utility Jeans |
Color | Navy |
Inseam | 36 |
Fabric Weight | 8 oz |
Description
Pants,Utility Jeans,8 oz Fabric,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marker, Amber/Wh, 48 H, PK10 (05-099-03-A)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- PANDUIT Thermal Transfer Label, 3x0.38, PK1000 (C300X038YJJ)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- 5.11 Stryke Pants, 34, Storm (74369)
- RED KAP Mns Pw Relaxed Fit Jean (PD60PW 54 30)
- STRONG SUIT Second Skin Black 02-M (ST456645)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- Big Bill Workwear