Shop All Flame Resistant & Arc Flash Pants
Big Bill
Pants, 60x30, Prewashed, Cotton
Mfr # MO915IN14-60W30LP
Zoro # G0083752
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 60 in
- Material Trade Name Westex Indigo(R)
- Fabric Weight 14 oz
- Color Blue
- Gender Men's
Product Information
- Brand Big Bill
- MFR # MO915IN14-60W30LP
- Zoro # G0083752
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 6X-Large |
Fits Waist Size | 60 in |
Maximum Waist Size | 60 in |
Tag Size | 60 x 30 |
Details
Item | Pants |
Material Trade Name | Westex Indigo(R) |
Inseam | 30 in |
Fabric Weight | 14 oz |
Color | Blue |
Gender | Men's |
Features | A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an "X" on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re |
Standards | ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E |
ATPV Rating | 22 cal/sq cm |
Number of Pockets | 6 |
Hazard Risk Category (HRC) | 2 |
Arc Flash PPE Category | 2 |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 14 oz, Features A Horizontal Stripe Around Each Arm, A Horizontal Stripe Around each Leg and an In.X In. on Back, A Horizontal Stripe Around the Waist, Bar-Tacked at All Stress Point, Concealed Nomex(R) Taped Brass Zipper and Button Front Closure, Fits Below the Waist, Flame Re, Gender Men's, Inseam 30 in, Pants, Material Trade Name Westex Indigo(R), Maximum Waist Size 60 in, Number of Pockets 6, Size 6X-Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 9, D, Lace Up, Oxford, Brn, PR (CA1520)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (N10R030000)
- FIRE-DEX Fire Helmet, Red, Modern (911H713)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY15YP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W30LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-34W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-32W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-36W32LP)
- BIG BILL Pants, Jeans, Fire-Resistant, 14 oz Fabric (TX910IN14-38W34LP)
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- Big Bill Arc Flash and Flame Resistant Clothing