Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Jacket Liner, Navy, XLT
Mfr # L2N1US7-XLT-NAY
Zoro # G0124903
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 52 cal/sq cm
- Arc Flash PPE Category 4
- Gender Men's
- Size XL
Product Information
- Brand Big Bill
- MFR # L2N1US7-XLT-NAY
- Zoro # G0124903
- UPC # 063912984097
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Size - Body Type | Tall |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | FR Liner |
Color Family | Blue |
ATPV Rating | 52 cal/sq cm |
Arc Flash PPE Category | 4 |
Gender | Men's |
Color | Navy |
Material | Nomex(R) |
Closure Type | Zipper |
Fabric Weight | 20% Polyester ( 7 oz ), 80% Silica Rayon ( 7 oz ), 88% Cotton ( 7 oz ) |
Standards | ASTM F1506, CSA Z462, HRC 4, NFPA 2112, NFPA 70E |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Features | 2 Large Side Pockets at Waist, Bar-Tacked at All Stress Points, Elastic Knit Collar, Elastic Tab on Cuffs to Stabilize Sleeves When Zipped Into Unlined Bomber Jacket, Elastic Waist on Back for More Comfort, YKK(R) #5 Reversible Nomex(R) Taped Vislon Zipper Fr |
Total Number of Pockets | 2 |
Insulated for Cold Conditions | Yes |
Collar Style | Elastic Knit |
Waist Style | Elastic |
Includes Lining | Yes |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Collar Style Elastic Knit, Color Navy, Fabric Weight 7 oz, Features 2 Large Side Pockets at Waist, Bar-Tacked at All Stress Points, Elastic Knit Collar, Elastic Tab on Cuffs to Stabilize Sleeves When Zipped Into Unlined Bomber Jacket, Elastic Waist on Back for More Comfort, YKK(R) #5 Reversible Nomex(R) Taped Vislon Zipper Fr, Closure Type Zipper, Gender Men's, Includes Lining Yes, Insulated for Cold Conditions Yes, FR Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 12 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- STI Sleeve Kit, 12 In.L, 2 In.D, Steel (FS201)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, 2XL, 100 PK, Black (6016BXXL)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305NEX-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 2XL (M305NEX-2XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, M (1040-M)
- Big Bill Arc Flash and Flame Resistant Clothing