Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, XL, 37-1/2in., Navy
Mfr # DW5KI6-XLT-NAY
Zoro # G0083509
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Hazard Risk Category (HRC) 2
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Big Bill
- MFR # DW5KI6-XLT-NAY
- Zoro # G0083509
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Fabric Weight | 5.5 oz |
Number of Pockets | 1 |
Collar Style | Lay-Flat |
Material Trade Name | Cotton |
Neck Style | Collar |
Pocket Location | Left Chest |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size XL, Sleeve Length 37 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Trak Disposable Foam Ear Plugs, Contoured-T Shape, 33, Blue/Orange, 5 PK (LT-5-30)
- KLEENGUARD A40 Coveralls - Zipper Front, XXL, 25 PK, White (KCC44305)
- DICKIES Pants, Denim, 5 Pkt, Fits 36in, Inseam 32in (4981DN 36 32)
- ZORO SELECT Container Label, 4" x 3", PS Vinyl, PK250 (GHS2264ALV)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Large (6BTSM-L)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- CARHARTT Flame Resistant Hooded Sweatshirt, Blue (104983-I26LTLL)
- VF IMAGEWEAR Dungaree, Brown, 40 In x 30 In (PLJ8BD 40 30)
- MUTUAL INDUSTRIES Cl2 Orange Lime Solid Durable Fr 3X (89800-0-106)
- Big Bill Flame Resistant & Arc Flash Shirts