Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, XL, 36-1/2in., Navy
Mfr # DW5KI6-XLR-NAY
Zoro # G0083630
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size XL
- Fits Chest Size 46 in to 48 in
Product Information
- Brand Big Bill
- MFR # DW5KI6-XLR-NAY
- Zoro # G0083630
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 36 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Fabric Weight | 5.5 oz |
Number of Pockets | 1 |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | Cotton |
Pocket Location | Left Chest |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size XL, Sleeve Length 36 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Large (306B-21L)
- NMC Misc Blank Dot Placard Sign, Material: Rigid Plastic (DL61BR)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M (8), 100 PK, Clear (5015M)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL259)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-5XT)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, L (SLW2LB RG L)
- PORTWEST Bizflame Shirt 88/12, L (FR89)
- LAKELAND High Performance FR Sweater Knit 1/4 Zip (LSCSK06-LG)
- Big Bill Arc Flash and Flame Resistant Clothing