Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, M, 34-1/2in., Navy
Mfr # DW5KI6-MR-NAY
Zoro # G0083463
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Chest Size 38 in to 40 in
Product Information
- Brand Big Bill
- MFR # DW5KI6-MR-NAY
- Zoro # G0083463
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Fabric Weight | 5.5 oz |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Number of Pockets | 1 |
Neck Style | Collar |
Material Trade Name | Cotton |
Collar Style | Lay-Flat |
Pocket Location | Left Chest |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size M, Sleeve Length 34 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISASTER MANAGEMENT SYSTEMS Safety Vest, Gray, Nylon (DMS-05837)
- BRIGHTON-BEST Ironclad HW6X-03-M Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Medium (HW6X-03-M)
- BRADY Porta-Pack Wire Markers, 1-3, Blk/Wht, PK10 (PWM-1-3)
- VGUARD Nitrile Green Chemical Resistant Gloves Flock Lined, 13" Straight Cuff, PK 288 (C14B210)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 3Xl (6BTSM-3X)
- Big Bill Arc Flash and Flame Resistant Clothing