Shop All Flame Resistant & Arc Flash Shirts
Big Bill
FR Crewneck Shirt, 5XL, 40-1/2in., Navy
Mfr # DW5KI6-5XLR-NAY
Zoro # G0083515
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 5X-Large
- Fits Chest Size 62 in to 64
Product Information
- Brand Big Bill
- MFR # DW5KI6-5XLR-NAY
- Zoro # G0083515
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 40 1/2 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Crewneck Shirt |
ATPV Rating | 8.9 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Color | Navy |
Features | Elastic Knit Cuffs and Collar, Relax Fit, Tagless |
Fabric Weight | 5.5 oz |
Standards | ASTM F1506, CSA Z462, HRC 2, NFPA 70E |
Number of Pockets | 1 |
Pocket Location | Left Chest |
Neck Style | Collar |
Collar Style | Lay-Flat |
Material Trade Name | Cotton |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.5 oz, Features Elastic Knit Cuffs and Collar, Relax Fit, Tagless, Gender Men's, Flame-Resistant Crewneck Shirt, Material Trade Name Cotton, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Neck Style Collar, Number of Pockets 1, Pocket Location Left Chest, Size 5X-Large, Sleeve Length 40 1/2 in, Sleeve Length Type Long, Standards ASTM F1506, CSA Z462, HRC 2, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 4034)
- 3M Lens, Size 6 x 4-4/5 In. (7884)
- RUBBER-CAL Comfort Cloud Foam Anti-Fatigue Mats - 5/8 thick x 30 x 60 Black Rubber Mats (03-232-305)
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- PORTWEST Bizflame Shirt 88/12, Med (FR89)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- Big Bill Flame Resistant & Arc Flash Shirts