Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper
Mfr # 1155US7-2XLT-NAY
Zoro # G0083122
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X-Large
- Color Navy
- Material Cotton/Nylon
- Fits Chest Size 50 in to 52 in
- Fabric Weight 7 oz
Product Information
- Brand Big Bill
- MFR # 1155US7-2XLT-NAY
- Zoro # G0083122
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Fits Waist Size | 51 in |
Sleeve Length | 37 in |
Maximum Waist Size | 47 in |
Tag Size | 47 x 75 |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Snap, Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Number of Outside Pockets 6, Size 2X-Large, Sleeve Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, 4XL (U6112G-4XL)
- HY-KO Posted Private Property Tyvek Sign (TSR-100)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- CEMENTEX Glove Talc: 6 oz. Bottle (CPGT-6SB)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- Big Bill Workwear and Protective Clothing