Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Flame Resistant Parka, Navy, UltraSoft(R), XLT
Mfr # M305NEX-XLT-NAY
Zoro # G7796363
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 46 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 4
- Size XL
Product Information
- Brand Big Bill
- MFR # M305NEX-XLT-NAY
- Zoro # G7796363
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Size - Body Type | Tall |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 46 cal/sq cm |
Gender | Men's |
Arc Flash PPE Category | 4 |
Color | Navy |
Material | UltraSoft(R) |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Lining Material | Westex Insulair |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 4, NFPA 2112, NFPA 70E |
Fabric Weight | 20% Polyester ( 7 oz ), 80% Silica Rayon ( 7 oz ), 88% Cotton ( 7 oz ) |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 2 |
Includes Lining | Yes |
Includes Hood | No |
Total Number of Pockets | 3 |
Zipper Material | Brass |
Insulated for Cold Conditions | Yes |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an "X" on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Description
ATPV Rating 46 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 8.5 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horizontal Stripe Around Each Arm and an In.X In. on B, a Horizontal Stripe Around the Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Label, Paper, 6 In. H, PK100 (MHZW26PSC)
- CONDOR Class 2, Lime, Zipper, Mesh, Non-Contras (786F41)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9) (99-9-265-9)
- TRU-SPEC Mens Tactical Pants, Size 36", Coyote (1063)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 2XL (M305NEX-2XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305US7-LR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- VIKING Viking FR 300D Trilobal Jkt Blk, S (3907FRJ-S)
- Big Bill Flame Resistant & Arc Flash Jackets & Coats