Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Yellow, Tencate Tecasafe(R) Plus, M
Mfr # 1328TY7-MR-YEL
Zoro # G7795313
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Fits Waist Size 32 in to 34 in
Product Information
- Brand Big Bill
- MFR # 1328TY7-MR-YEL
- Zoro # G7795313
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Fits Waist Size | 32 in to 34 in |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 32 1/2 in |
Minimum Waist Size | 32 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 35 in |
Tag Size | 35 x 72 |
Minimum Chest Size | 38 in |
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Westex HD, Maximum Chest Size 40 in, Maximum Waist Size 35 in, Minimum Chest Size 38 in, Minimum Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- CONDOR Spill Kit Refill, Universal (35ZR79)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-5-3-10)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, 4XL, 52-58" Waist Size (11098)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 2XL (605-IND-N- 2XL)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls